Shop All Stainless Steel Sheets
Onlinemetals
2" Aluminum Plate 7075-T7351
Mfr # 24742
Zoro # G907068766
product price: $3,572.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,572.99
Free 30-Day Returns
Key Features
- Width 48
- Length 36
- Thickness 2
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 24742
- Zoro # G907068766
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 36 |
Details
Description
Aluminum Plate 7075T7351 has high strength, light weight, good fatigue resistance, good corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/32, 36" x 36" tape Neo Comm 60, 6060-1/32MTAPE (6060-1/32MTAPE)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0010" Thickness, Pk20 (42101)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- ZORO SELECT Carbon Steel Angle, 12 in L, 3/4 in W (ha.125x.75-12)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets