Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" Titanium Round Bar Grade 2
Mfr # 6794
Zoro # G307072400
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type Grade 2
- Length 36
- Standards ASTM B348, ASTM F67 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 6794
- Zoro # G307072400
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (PS-UHMW-ET-6)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-79)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (8189_72_0)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock