Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" Ultem 1000 Round Rod Amber [Duratron U1000]
Mfr # 15414
Zoro # G207076591
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Ultem
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 15414
- Zoro # G207076591
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Description
Plastic Round Rod Duratron U1000 PEI, previously called Ultem 1000, is high strength with a high heat resistance and resistant to cracking Duratron is filled with glass fibers to provide extra strength It is typically used in connectors, automotive components, valves, electrical fittings, structural probes, manifolds, insulators, and clamps Duratron and Ultem are both trademarks of Quadrant EPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- ZORO SELECT Flat Stock, 0.188", 1/2" W, 6 ft. (CUREC00296)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- ZORO SELECT Bar Grating, Serrated, 24in.W x 1.5in.H (21188R150-B2)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft (4YUA5)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock