Shop All Stainless Steel Tube Stock
Onlinemetals
2.25" Acetal Round Rod Af100 PTFE Fiber Filled
Mfr # 13111
Zoro # G307074992
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 2.25
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 13111
- Zoro # G307074992
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Description
Plastic Round Rod Acetal AF100 PTFE Fiber Filled, also known as Delrin, offers high strength and rigidity, low moisture absorption, and it is easy to machine This material also comes with PTFE fibers mixed into the plastic, providing higher strength than other Acetal grades It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers DELRIN is a trademark of DuPont
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-800)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- Onlinemetals Stainless Steel Tube Stock