Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.25" OD x 0.3125" Wall x 1.625" ID Copper Round Tube 101
Mfr # 18355
Zoro # G007076180
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 101
- Length 48
- Standards ASTM B75, ASTM F68
Product Information
- Brand Onlinemetals
- MFR # 18355
- Zoro # G007076180
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- ZORO SELECT White PTFE Plastic Tube Stock 3 ft L, 9/16 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-106)
- FILM-GARD Film Poly Clr4Mil 3X50' (626156)
- ZORO SELECT White UHMW Plastic Sheet 2 ft. L, 2" W (BULK-PS-UHMW-709)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft (4YUA1)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In (4P.188X6-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock