Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.25" Stainless Round Bar 416-Annealed Cold Finish
Mfr # 2068
Zoro # G607155889
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 416
- Length 144
- Standards AMS 5610, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 2068
- Zoro # G607155889
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 416 provides exceptional machinability and good strength and hardness post heat treatment The corrosion resistance of 416 is lower than other stainless steel alloys It is typically used in concrete footings, piers, walls, beams, columns, supports, braces, railings, and handles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Black (21243)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- E. JAMES Sheet Rubber, 1/4, 36" X 4ft NEO FDA WHITE (380-1/4X36X4)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18645_24_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft (4YUA1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock