Shop All Stainless Steel Sheets
Onlinemetals
2.5" Aluminum Plate 6061-T651 Domestic
Mfr # 24283
Zoro # G907069077
product price: $2,672.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,672.99
Free 30-Day Returns
Key Features
- Width 36
- Length 36
- Thickness 2.5
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 24283
- Zoro # G907069077
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Description
Aluminum Plate 6061T651 Domestic exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- USA INDUSTRIALS HDPE Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PE-341)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets