Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.5" PEEK (Polyetheretherketone) Round Rod Natural
Mfr # 15383
Zoro # G307070093
Free Shipping & Returns
$3,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PEEK
- Length 36
Product Information
- Brand Onlinemetals
- MFR # 15383
- Zoro # G307070093
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Description
Plastic Round Rod PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 6 ft. L. (6ALR9)
- ZORO SELECT Silicone Sheet, 50A, 24"x24"x0.125", White (BULK-RS-S50WFDA-17)
- ZORO SELECT Viton Round Cord, 7/64" D, 5' L, 75A, Brown (ZUSA-RC-519)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Plate Stock, SS, 1/2in.W, 0.025" Thickness (87163)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock