Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.5" Stainless Round Bar Nitronic 50
Mfr # 10712
Zoro # G307156049
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,343.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type Nitronic 50
- Length 144
- Standards AMS 5764, ASTM A276, ASTM A479
Product Information
- Brand Onlinemetals
- MFR # 10712
- Zoro # G307156049
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar N50, also called Nitronic 50, has exceptional wear resistance, galling resistance, corrosion resistance, and very high strength N50 has about twice the yield strength of 304 and 316 alloys It is typically used in fasteners, pins and bushings, wear rails, roller bearings, pump components, and other marine environments NITRONIC is a trademark of AK Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-27)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-24)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3/4 Inx6 ft (4YTX8)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock