Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.5" Stainless Round Bar Nitronic 50
Mfr # 10712
Zoro # G907156050
product price: $2,571.99
/ea
Free Shipping & Returns
$2,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type Nitronic 50
- Length 72
- Standards AMS 5764, ASTM A276, ASTM A479
Product Information
- Brand Onlinemetals
- MFR # 10712
- Zoro # G907156050
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Description
Stainless Round Bar N50, also called Nitronic 50, has exceptional wear resistance, galling resistance, corrosion resistance, and very high strength N50 has about twice the yield strength of 304 and 316 alloys It is typically used in fasteners, pins and bushings, wear rails, roller bearings, pump components, and other marine environments NITRONIC is a trademark of AK Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-869)
- ZORO SELECT Rubber Strip, Gum, 1/16"Thick, 36"x4", 40A (BULK-RS-NAT40-328)
- ZORO SELECT Tubing, Rectangular, 1/8 in. x 1/4 in. (8264)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft (4YTX9)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock