Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.625" Stainless Round Bar 303-Annealed Cold Finish
Mfr # 2032
Zoro # G607075620
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,260.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 144
- Standards AMS 5640, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 2032
- Zoro # G607075620
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4 X 4" X 4ft 100% recycled rubber (8501-1/4X4X4)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick (PS-NYLB-222)
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/2" Thick x 36" Width x 12" Length (20-110)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock