Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.75" Aluminum Plate 7075-T7351
Mfr # 24760
Zoro # G307082638
product price: $7,574.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$7,574.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Thickness 2.75
- Width 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 24760
- Zoro # G307082638
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 48 |
Length | 48 |
Details
Description
Aluminum Plate 7075T7351 has high strength, light weight, good fatigue resistance, good corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 4 ft (63A.125X2-48)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16790)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3/4 Inx6 ft (4YTX8)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock