Shop All Carbon Steel Sheets
Onlinemetals
3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner
Mfr # 23688
Zoro # G907081321
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Material Aluminum
- Hole Shape Radius Corner
- Alloy Type 6061
- Carbon Steel Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 23688
- Zoro # G907081321
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 3 |
Height | 3 |
Details
Description
Aluminum Square Tube Radius Corner 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-ABS-6)
- ZORO SELECT Felt Sheets (BULK-FS-F1-114)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 In, 6 Ft L (2HHB8)
- Onlinemetals Carbon Steel Sheets