Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3" x 3" x 0.25" Stainless T-Bar 304L
Mfr # 23752
Zoro # G607156091
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25
- Width 3
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 23752
- Zoro # G607156091
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 |
Length | 24 |
Details
Description
Stainless TBar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, sq., 3/16 in. Outside sq. (8153)
- ZORO SELECT Gray PVC Type 2 Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PVC2-3)
- STEELWORKS 36X36 Plain Alu Sheet (11489)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (981)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock