Shop All Stainless Steel Sheets
Onlinemetals
3" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 26224
Zoro # G907069015
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 3
- Width 3.5
- Alloy Type 6061
- Thickness 3
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 26224
- Zoro # G907069015
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 3.5 |
Length | 12 |
Details
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 5 ft., 60A (BULK-RS-BTL60-41)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black (CCB25-1/1640X68)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-968)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- Onlinemetals Stainless Steel Sheets