Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3.25" Nickel Round Bar 718-Annealed
Mfr # 18391
Zoro # G307073544
product price: $12,339.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$12,339.99
Free 30-Day Returns
Key Features
- Material Nickel
- Alloy Type 718
- Length 144
- Standards AMS 5662, ASTM B637 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 18391
- Zoro # G307073544
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Nickel Round Bar 718 325 dia have high strength properties, good corrosion resistance, good weldability, good formability, and excellent cryogenic and heat ranges Nickel 718 is commonly used for valves, fasteners, tubing materials and mandrels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 1 Ft (61F.75X6-12)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna HG 70, 5346-3/8HGP (5346-3/8HGP)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.750 X 48.000 X 96.000 [Each] (SPROEG.750X48.000X96.000)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT Plate Stock, SS, 1/2in.W, 0.025" Thickness (87163)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock