Shop All Stainless Steel Tube Stock
Onlinemetals
3.25" Nylon Round Rod Natural
Mfr # 6685
Zoro # G907074774
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Nylon
- Outside Square 3.25
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 6685
- Zoro # G907074774
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Description
Plastic Round Rod Nylon Natural provides good tensile strength, high durability, good fatigue resistance, as well as good thermal and chemical resistances Nylon has decent stiffness and high impact resistance, however, stiffness decreases as the plastic absorbs moisture It is typically used for automotive parts, parts in fuse breakers, low voltage switch gears, relays, and other electrical components, and high durability parts in sporting equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L (ZUSANSR-FR-303)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1" Dia. (BULK-PR-ABS-52)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-221)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- Onlinemetals Stainless Steel Tube Stock