Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
4" Stainless Round Bar 304/304L-Annealed Rough Turned
Mfr # 24710
Zoro # G807155757
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,181.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 96
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Product Information
- Brand Onlinemetals
- MFR # 24710
- Zoro # G807155757
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Description
Stainless Round Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 12ft Length - Black (20-109)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock