Onlinemetals
4.5" Aluminum Plate 6061-T651 Domestic
- Zoro #: G407078654
- Mfr #: 24280
Key Features
- Width: 48
- Length: 48
- Thickness: 4.5
- Item: Carbon Steel Round Tube A513
- Material: Aluminum
$9,246.36
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
Subtotal: $9,246.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole 24897
- ONLINEMETALS 0.1875" OD x 0.032" Wall x 0.1235" ID Copper Round Tube 101 21993
- ONLINEMETALS 0.032" Blue Tempered Spring Steel Sheet 1095 26230
- ONLINEMETALS 12" OD x 0.188" Wall x 11.624" ID Stainless Round Tube 304 26747
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole 13506
- ONLINEMETALS 0.75" OD x 0.094" Wall x 0.562" ID Brass Round Tube-H58 Seamless 23471
- ONLINEMETALS 0.032" Blue Tempered Spring Steel Sheet 1075 26236
- ONLINEMETALS 0.12" Stainless Sheet 316/316L Cold Roll 2B 9865
- ONLINEMETALS 0.22" Acrylic Sheet Extruded White 3015 21806
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear 22648
- K & S PRECISION METALS 025x6x12 SS Sheet 87185
- Onlinemetals Stainless Steel Sheets