Shop All Stainless Steel Sheets
Onlinemetals
6" Aluminum Plate 6061-T651 Domestic
Mfr # 24286
Zoro # G907068698
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,928.99
Free 30-Day Returns
Key Features
- Width 24
- Length 12
- Thickness 6
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 24286
- Zoro # G907068698
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Description
Aluminum Plate 6061T651 Domestic exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 3 ft L, 3/8 in Dia. (BULK-PR-ACB-36)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-25)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.063" Thick (1UTJ7)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- Onlinemetals Stainless Steel Sheets