Shop All Stainless Steel Sheets
Onlinemetals
6" OD x 0.25" Wall x 5.5" ID Stainless Round Tube 304
Mfr # 26615
Zoro # G907068940
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Alloy Type 304
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 26615
- Zoro # G907068940
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 48 |
Details
Description
Stainless SheetPlate 304304L 2B offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 2B finish is a matte mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 9/16 in Dia. (40r.562-72)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (1001322BLU)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- Onlinemetals Stainless Steel Sheets