Shop All Stainless Steel Tube Stock
Onlinemetals
6" OD x 0.75" Wall x 4.5" ID Stainless Round Tube 304
Mfr # 26619
Zoro # G807153326
product price: $3,010.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,010.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 4.5
- Outside Square 6
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 26619
- Zoro # G807153326
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Description
Bronze Sheet 220 has excellent formability, corrosion resistance, and high strength Technically, 220 is closer to a brass than a bronze due to its higher tin content, but it is still known as commercial bronze The rich color of 220 also makes it extremely popular with artists It is typically used in medals, medallions, jewelry, hardware, lighting fixtures, kickplates, pushplates, weather stripping, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #1, 0.227 In (O1D#16)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.125" Thick (1UTV8)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/16 in Thick, Black (CNES591165/850T)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- Onlinemetals Stainless Steel Tube Stock