Shop All Stainless Steel Tube Stock
Onlinemetals
6" OD x 0.875" Wall x 4.25" ID Stainless Round Tube 304
Mfr # 26621
Zoro # G607153298
product price: $2,658.99
/ea
Free Shipping & Returns
$2,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 4.25
- Outside Square 6
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 26621
- Zoro # G607153298
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Description
Bronze Sheet 220 has excellent formability, corrosion resistance, and high strength Technically, 220 is closer to a brass than a bronze due to its higher tin content, but it is still known as commercial bronze The rich color of 220 also makes it extremely popular with artists It is typically used in medals, medallions, jewelry, hardware, lighting fixtures, kickplates, pushplates, weather stripping, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Sheet 7075-T6 (12663)
- JACOBS AO503 Arbor 5MT/3JT (7327N)
- ZORO SELECT Foam Sheet, Open Cell, 19 in W, 19 in L, 1/2 in Thick, Black (ZUSA-PU-15)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-221)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- Onlinemetals Stainless Steel Tube Stock