Shop All Stainless Steel Tube Stock
Onlinemetals
6.25" OD x 0.75" Wall x 4.75" ID Stainless Round Tube 304
Mfr # 26627
Zoro # G307154151
product price: $3,822.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,822.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 4.75
- Outside Square 6.25
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 26627
- Zoro # G307154151
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Description
Plastic SheetPlate HDPE Seafoam Marine Board has high impact strength, excellent tensile strength, abrasion resistance, resistance to stress cracking, and extremely high weather resistance HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F Marine Board is typically used for projects on boats, in harbors, and other marine environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- HHIP 7/8 X 4" Expanding Arbor (3902-4026)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- Onlinemetals Stainless Steel Tube Stock