Shop All Stainless Steel Sheets
Onlinemetals
6.25" Stainless Round Bar 303-Hot Rolled Rough Turned
Mfr # 24694
Zoro # G607068929
product price: $2,030.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,030.99
Free 30-Day Returns
Key Features
- Length 24
- Alloy Type 303
- Standards AMS 5640, ASTM A582
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 24694
- Zoro # G607068929
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 24 |
Details
Description
Stainless Round Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 9/16, 0.5625 In (W1D9166)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (14441_36_0)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- Onlinemetals Stainless Steel Sheets