Onlinemetals
7" OD x 0.625" Wall x 5.75" ID Stainless Round Tube 304
- Zoro #: G507078691
- Mfr #: 26653
Hover or click to zoom Tap to zoom
Key Features
- Length: 36
- Item: Stainless Steel Round Tube 316
- Material: Stainless Steel
$3,937.85
Subtotal: $3,937.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #26653 Specifications
- Zoro #: G507078691
- Mfr #: 26653
- Length: 36
- Item: Stainless Steel Round Tube 316
- Material: Stainless Steel
- Country of Origin (subject to change): United States
Description
Stainless Expanded Sheet 304 Flattened offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Reviews of Onlinemetals #26653
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 7" OD x 0.5" Wall x 6" ID Stainless Round Tube 304 26652
- ONLINEMETALS 8" OD x 0.25" Wall x 7.5" ID Stainless Round Tube 316 26824
- ONLINEMETALS 2" UHMW Round Rod Black Oversized 23176
- ONLINEMETALS 2" UHMW Round Rod Black Oversized 23176
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded 23728
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 316 26834
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Hammertone 304#4-26Gx48x120
- ONLINEMETALS 8.25" OD x 0.375" Wall x 7.5" ID Stainless Round Tube 316 26831
- ONLINEMETALS 6" Aluminum Plate 6061-T651 Domestic 24286
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS Treadtex 304#4-18Gx48x48
- ONLINEMETALS 0.05" Titanium Sheet 6Al-4V Grade 5 25703
- Onlinemetals Stainless Steel Sheets