Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
7.25" OD x 1" Wall x 5.25" ID Stainless Round Tube 316
Mfr # 26802
Zoro # G907082632
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,387.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 26802
- Zoro # G907082632
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-100)
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 3/4" W (40F.5X.75-72)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.050", Pk10 (MSH050)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In (4P.188X6-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock