Shop All Stainless Steel Sheets
Onlinemetals
7.5" OD x 0.5" Wall x 6.5" ID Stainless Round Tube 304
Mfr # 26668
Zoro # G907078697
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,556.99
Free 30-Day Returns
Key Features
- Length 60
- Alloy Type 304
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 26668
- Zoro # G907078697
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 60 |
Details
Description
Stainless Expanded Sheet 304 Standard offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Standard means that the pieces of the mesh have a rounded top and a flatter bottom surface that is created during the manufacturing process
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-34)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft (2HJW2)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 in Dia. (40r2-36)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets