Shop All Stainless Steel Sheets
Onlinemetals
7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 304
Mfr # 26673
Zoro # G307068854
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,305.99
Free 30-Day Returns
Key Features
- Length 240
- Alloy Type 304
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 26673
- Zoro # G307068854
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 240 |
Details
Description
Stainless Sheet 304304L 8 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 8 finish is a mirror finish and comes with a protective plastic film over the reflective side
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/4" Thick (BULK-PS-PE-303)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B2)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets