Onlinemetals
7.75" OD x 0.75" Wall x 6.25" ID Stainless Round Tube 304
- Zoro #: G707068799
- Mfr #: 26675
Hover or click to zoom Tap to zoom
Key Features
- Length: 240
- Alloy Type: 304
- Item: Tube-Round
- Material: Stainless Steel
$27,371.79
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
Subtotal: $27,371.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Brass Round Tube-H58 Seamless 23480
- ONLINEMETALS 10" Stainless Round Bar 303- Annealed Rough Turned 24700
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole 15705
- ONLINEMETALS 1" Silicon Manganese Bronze Round Bar 673 23320
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole 24897
- ONLINEMETALS 7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 304 26673
- ONLINEMETALS 0.0625" Silicon Bronze Sheet 655 23719
- ONLINEMETALS 1" HDPE Plate Black Marine Board 21741
- ONLINEMETALS 0.062" Blue Tempered Spring Steel Sheet 1075 26238
- ONLINEMETALS 2" UHMW Round Rod Black Oversized 23176
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS Hammertone 304#4-20Gx48x48
- Onlinemetals Stainless Steel Sheets