Shop All Stainless Steel Sheets
Onlinemetals
7.75" OD x 0.75" Wall x 6.25" ID Stainless Round Tube 304
Mfr # 26675
Zoro # G907068667
product price: $5,200.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$5,200.99
Free 30-Day Returns
Key Features
- Length 48
- Alloy Type 304
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 26675
- Zoro # G907068667
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 48 |
Details
Description
Stainless Sheet 304304L 8 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 8 finish is a mirror finish and comes with a protective plastic film over the reflective side
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- ZORO SELECT Viton Ball, 3/8 in, Black, Standard, PK5 (BULK-RB-V70-4)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ONLINEMETALS 1.875" Carbon Steel Round Bar 1018 Cold Finish (23420)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- Onlinemetals Stainless Steel Sheets