Shop All Stainless Steel Sheets
Onlinemetals
8" OD x 1" Wall x 6" ID Stainless Round Tube 316
Mfr # 26815
Zoro # G907069046
product price: $11,210.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$11,210.99
Free 30-Day Returns
Key Features
- Length 72
- Alloy Type 316
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 26815
- Zoro # G907069046
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 72 |
Details
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C2)
- FILM-GARD Plastic Sheeting 4 mil X 4 ft. W X 100 ft. L Polyethylene Clear (625891)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- POLY-AMERICA Poly-america 9ft. X 400ft. Film-Gard Clear Professional Painters Plastic 03509H (73257052085)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets