Shop All Plastic Rods
Onlinemetals
Bronze Bar-Round 72 L
Mfr # 18293
Zoro # G307086964
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Length 72
- Standards AMS 4640, ASTM B150
Product Information
- Brand Onlinemetals
- MFR # 18293
- Zoro # G307086964
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 72 |
Details
Description
Bronze Round Bar 630 contains a high amount of nickel and aluminum, giving it an exceptionally high strength, as well as high wear resistance, corrosion resistance, and ductility Additionally, 630 maintains its strength even at elevated temperatures and for prolongued periods It is typically used in aerospace and marine applications such as valve stems, high strength bushings, valve seats and guides, gears, cams, nuts, shafts, and ship propellers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 3/8 in. Thick, 20 ft., 70A (BULK-RS-SBR75-179)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- RANDALL 3/4In. PLASTIC ANGLE (8 FT P-638)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/16" Dia. (2XMG2)
- Onlinemetals Plastic Rods