Shop All Plastic Rods
Onlinemetals
Carbon Steel Brass Round Bar 314 240 L
Mfr # 10279
Zoro # G307086759
product price: $117.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 240
Product Information
- Brand Onlinemetals
- MFR # 10279
- Zoro # G307086759
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 240 |
Details
Description
58 inch Hot Roll Mild Steel Square Bar A36 offers good weldability, machinability, and can be heat treated to harden its surface Hot Rolled Steel Square Bars A36 are made of low carbon steel that is commonly found in most industries, including frame work, support beams, axles, and CNC bases
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/2" Thick (PS-UHMW-ESD-30)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A (BULK-RS-H50-210)
- ZORO SELECT Slotted Shim 5 x 5" x 0.020", Pk20 (36D764)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1UXC8)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-366)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia. (BULK-PT-PC-12)
- Onlinemetals Plastic Rods