Shop All Plastic Rods
Onlinemetals
Carbon Steel Bronze Hollowbar 932 36 L, 36 W
Mfr # 13501
Zoro # G707086700
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36
- Width 36
- Thickness 0.12
Product Information
- Brand Onlinemetals
- MFR # 13501
- Zoro # G707086700
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 36 |
Details
Description
Hot Roll Mild Steel Perforated Sheet A36 0125 thick x 05 Holes x 06875 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft (2EYW5)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- ZORO SELECT Flat Stock, Al, 2024, 1 x 1 1/4 In, 3 Ft (2EYP4)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/8" Dia. (2XMG3)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia. (69600104)
- Onlinemetals Plastic Rods