Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 36 L, 0.75 W
Mfr # 10291
Zoro # G307086582
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36
- Width 0.75
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10291
- Zoro # G307086582
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 0.75 |
Details
Description
Hot Roll Steel Square Tube A500A513 75 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 6 Ft (1ZCZ3)
- ONLINEMETALS 0.75" Acetal Round Rod (Copolymer) Black (21246)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/8" Dia. (BULK-PR-ACB-5)
- Onlinemetals Plastic Rods