Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 36 L
Mfr # 6669
Zoro # G307150870
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 36
- Color Natural
Product Information
- Brand Onlinemetals
- MFR # 6669
- Zoro # G307150870
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Details
Description
Plastic Round Rod Nylon Natural provides good tensile strength, high durability, good fatigue resistance, as well as good thermal and chemical resistances Nylon has decent stiffness and high impact resistance, however, stiffness decreases as the plastic absorbs moisture It is typically used for automotive parts, parts in fuse breakers, low voltage switch gears, relays, and other electrical components, and high durability parts in sporting equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16254)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 2 1/2 in Dia. (BULK-PR-AC-286)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- Onlinemetals Plastic Rods