Shop All Plastic Rods
Onlinemetals
Stainless Steel Stainless Steel Rectangle Bar 303 48 L, 120 W
Mfr # 4514
Zoro # G407086864
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$13,804.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 48
- Width 120
- Thickness 0.75
Product Information
- Brand Onlinemetals
- MFR # 4514
- Zoro # G407086864
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 120 |
Details
Description
Stainless Plate 316316L 2B exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment The 2B finish is a matte mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.254mm (010-6-100)
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69623104)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- Onlinemetals Plastic Rods