Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Four Flute Routing End Mill Corner Radius, 2-1/2" Neck

  • Mfr # EMC602598

  • Zoro # G5481865


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC602598
Zoro #
G5481865
UPC #
094713565901
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
1.25 in
Neck Dia.
0.95 in
Shank Dia.
1 in
Radius
0.2500"
Dimension Type
Fractional Inch
Milling Diameter
1"
Neck Length
2 1/2 in
Milling Dia.
1 in
Corner Radius
0.25 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
TVNS-4
End
Single
Type
Titanium Variable Index/Roughing, Standard Length, Necked
Finish
Tin
Grade
High Performance
Cutting Type
Center
End Style
Corner Radius
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Style
Corner-Radius
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiN, Straight, Inch, 0.25 in, 1.25 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.