Zoro Homepage

1" Three Flute Routing End Mill Square 5"L

  • Mfr # AMC704252

  • Zoro # G5555401


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC704252
Zoro #
G5555401
UPC #
094713560371
Country of Origin
United States

Dimensions

Diameter
1"
Overall Length
5 in
Length of Cut
2.5 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in
Milling Diameter
1"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
Grade
High Performance
Finish
Bright (Uncoated)
End Style
Square
Cutting Type
Center
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
AFM-3
Item
Square End Mill
Type
Aluminum Rougher/Finisher, Medium Length
Measurement System
Inch
Drilling Tool Configuration
Individual
End Mill Style
Square
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.