This item is Discontinued.

Onsrud 1/2" Six Flute Routing End Mill Corner Radius, 2-3/8" Neck EMC600058

1/2" Six Flute Routing End Mill Corner Radius, 2-3/8" Neck (Discontinued)

  • Mfr # EMC600058
  • Zoro # G5593043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600058
Zoro #
G5593043
UPC #
094713563167
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Milling Diameter
1/2"
Neck Length
2 3/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Radius
0.0900"
Milling Dia.
0.5 in
Corner Radius
0.09 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
List Number
TFNS-6
Cutting Direction
Right Hand
End Mill Material
Carbide
Type
Titanium Finisher, Standard Length, Necked
Cutting Type
Center
Item
Corner Radius End Mill
End Style
Corner Radius
Grade
High Performance
Finish
Tin
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Style
Corner-Radius
Measurement System
Inch
End Mill Application
Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.09 in, 0.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.