Zoro Homepage

1/2" Three Flute Routing End Mill Square, 2-1/8" Neck

  • Mfr # AMC715302

  • Zoro # G5519814


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC715302
Zoro #
G5519814
UPC #
094713562474
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Neck Length
2.125 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Milling Diameter
1/2"

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0.475 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.