Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Onsrud 1/2" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck AMC712338

1/2" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck (Discontinued)

  • Mfr # AMC712338
  • Zoro # G5547534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC712338
Zoro #
G5547534
UPC #
094713561897
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
0.625 in
Neck Dia.
0.47 in
Radius
0.2500"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Neck Length
2.125 in
Milling Dia.
0.5 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
End Style
Ball Nose
Cutting Type
Center
End Mill Application
Roughing
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
Shank Type
Straight
List Number
AFCNS-2
End Mill Material
Carbide
Item
Ball End Mill
Grade
High Performance
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.