Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Two Flute Routing End Mill Square, 4-1/8" Neck

  • Mfr # AMC707602

  • Zoro # G5481917


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC707602
Zoro #
G5481917
UPC #
094713561071
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
6 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Neck Length
4.125 in
Milling Dia.
0.5 in
Milling Diameter
1/2"

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Style
Square
Cutting Direction
Right Hand
Item
Square End Mill
Cutting Type
Center
Type
Aluminum Rougher/Finisher, Long Length, Necked
End
Single
List Number
AFNL-2
End Mill Material
Carbide
Grade
High Performance
Finish
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Inch
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. 0.475 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.