Zoro Homepage

1/4" Three Flute Routing End Mill Ball Nose 2"L

  • Mfr # AMC703788

  • Zoro # G5661302


product price: $43.55
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703788
Zoro #
G5661302
UPC #
094713560241
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 in
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Radius
0.1250"
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Type
Center
End
Single
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Medium Length
End Mill Application
Roughing
Shank Type
Straight
End Mill Material
Carbide
Finish
Bright (Uncoated)
End Style
Ball Nose
Grade
High Performance
List Number
AFM-3
Item
Ball End Mill
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application
Brass, Bronze, Copper
Flute Spacing
Fixed
Min. Helix Angle
40 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.