Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Three Flute Routing End Mill Corner Radius, 2-1/8" Neck

  • Mfr # AMC716406

  • Zoro # G5521013


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC716406
Zoro #
G5521013
UPC #
094713562818
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.235 in
Shank Dia.
1/4 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Radius
0.0150"
Neck Length
2 1/8 in
Corner Radius
0.015 in
Milling Dia.
0.25 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Type
Center
End Mill Material
Carbide
Cutting Direction
Right Hand
End
Single
Type
Aluminum Rougher/Finisher, Long Length, Necked, Thru-Coolant
End Style
Corner Radius
List Number
AFCNL-3
Finish
Bright (Uncoated)
Grade
High Performance
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Style
Corner-Radius
Material - Machining
Carbide
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.375 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.