Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Three Flute Routing End Mill Square 2"L

  • Mfr # AMC703752

  • Zoro # G5614533


product price: $40.49
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMC703752
Zoro #
G5614533
UPC #
094713560227
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 in
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Milling Diameter
1/4"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
List Number
AFM-3
Cutting Type
Center
Grade
High Performance
Cutting Direction
Right Hand
End
Single
End Style
Square
Item
Square End Mill
Type
Aluminum Rougher/Finisher, Medium Length
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Measurement System
Inch
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Brass, Bronze, Copper
Min. Helix Angle
40 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.