This item is Discontinued.

Onsrud 3/4" Eight Flute Routing End Mill Corner Radius, 4-1/8" Neck EMC600628

3/4" Eight Flute Routing End Mill Corner Radius, 4-1/8" Neck (Discontinued)

  • Mfr # EMC600628
  • Zoro # G5680202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMC600628
Zoro #
G5680202
UPC #
094713563730
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
1.125 in
Neck Dia.
0.713 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Neck Length
4 1/8 in
Radius
0.0300"
Corner Radius
0.03 in
Milling Dia.
0.75 in

Details

Number of Flutes
8
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Style
Corner Radius
End
Single
List Number
TFNL-8
Type
Titanium Finisher, Long Length, Necked
Finish
Tin
Grade
High Performance
End Mill Material
Carbide
Cutting Type
Center
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiN, Straight, Inch, 0.03 in, 1.125 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.