Onsrud
3/4" Four Flute Routing End Mill Corner Radius 4"L
Mfr # EMC602006
Zoro # G5509131
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Number of Flutes 4
- Application For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
- Single End/Double End Single End
- Overall Length 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL HS C/O DSC 14""20MM (DBD140125G01F)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- HOMELITE Guard Assembly (351122001)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451107010)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-082)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-626)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- Onsrud Routing End Mills