This item is Discontinued.

Onsrud 3/8" Six Flute Routing End Mill Corner Radius, 2-1/4" Neck EMC600054

3/8" Six Flute Routing End Mill Corner Radius, 2-1/4" Neck (Discontinued)

  • Mfr # EMC600054
  • Zoro # G5485243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMC600054
Zoro #
G5485243
UPC #
094713563150
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.353 in
Dimension Type
Fractional Inch
Radius
0.0900"
Shank Dia.
3/8 in
Milling Diameter
3/8"
Neck Length
2 1/4 in
Milling Dia.
0.375 in
Corner Radius
0.09 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
End Style
Corner Radius
Item
Corner Radius End Mill
Type
Titanium Finisher, Standard Length, Necked
Grade
High Performance
End Mill Material
Carbide
Cutting Type
Center
Cutting Direction
Right Hand
List Number
TFNS-6
Finish
Tin
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Application
Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiN, Straight, Inch, 0.09 in, 0.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.